
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Right Hand (CW) Rotation
- 13 Tooth Splined Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Mounting | Flange Mount |
Design No. | 20 |
Pressure Port | SAE-8 |
GPM @ Speed | 7.5 gpm @ 1800 rpm |
Flow @ RPM | 5 gpm @ 1200 rpm |
Port Size | SAE-16 |
Shaft Dia. | 0.875 in |
Seal Material | Buna-N |
Shaft Type | 13 Tooth Splined |
Outlet Port Position | Inline w/ Inlet |
Pressure [Max] | 2500 psi |
Shaft Key | N/A |
Integral Valve Configuration | w/o Integral Valves |
Displacement (in³/rev) | 1 |
Shaft Code + Outlet Port Code | 12C |
Port Type | SAE |
Inlet Port Code | S |
Shaft Length | 1 5/8 in |
Pressure Port Code | S |
Configuration | Single |
Rotation | Right Hand (CW) |
Pump Series | V10 |
Mounting Flange | SAE B, 2 Bolt |
Flow Rate | 5 gal/min @ 1200 rpm |
Mounting Flange Code | 6 |
Weight | 15.0 LB |
-
Build To Order
