
- PVM141 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 63 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Port Location | Side Port |
Port Type | Flange Ports |
Valve Plate | Electric Motor Speeds |
Shaft Dia. | 1.25 in |
Key | 5/16 in |
Origin | Axial Piston Pumps |
Flow @ RPM | 35 gpm @ 1000 rpm, 42 gpm @ 1200 rpm, 53 gpm @ 1500 rpm, 63 gpm @ 1800 rpm |
Shaft Length | 1.89 in |
RPM [Max] | 1800 rpm |
Paint | Standard Blue Paint |
Operating Pressure [Max] | 4000 psi |
Bolt Circle Dia. | 6 3/8 in |
GPM @ Speed | 63 gpm @ 1800 rpm |
Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
Displacement (in³/rev) | 8.6 |
HP @ 1,800 rpm [Max] | 126 hp |
Model No. | PVM141ER09GS02AAA07000000A0A |
Control Type | Pressure Compensator |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Manufacturer Part No. | PVM141ER09GS02AAA07000000A0A |
Spline Description | N/A |
Seal Material | Buna-N |
Pump Type | Open Circuit Axial |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Flow Compensator Setting | None |
Shaft Description | SAE C |
Series | PVM141 |
Mounting Flange | SAE C, 4 Bolt |
Pilot Diameter | 5 in |
Rotation | Right Hand (CW) |
Shaft Type | Straight Keyed |
Pressure Compensator Setting | 70 Bar |
Weight | 145.0 LB |
