Skip to content Skip to navigation menu
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump

02-345319

Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Item #102100007
  • PVH Series Pump
  • 4 Bolt M Mounting Flange
  • Shaft: 32 mm w/10 mm Key
  • 33 GPM @ 1,800 rpm
  • Inlet Port: 2 in 4-Bolt Flange/Code 61 w/ M12 Threads
  • Outlet Port: 1 in 4-Bolt Flange/Code 61 w/ M10 Threads
  • Pressure Compensator
+ Show More + Show Less
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVH Series Pump
  • 4 Bolt M Mounting Flange
  • Shaft: 32 mm w/10 mm Key
  • 33 GPM @ 1,800 rpm
  • Inlet Port: 2 in 4-Bolt Flange/Code 61 w/ M12 Threads

description

  • For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.

features

  • Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
  • Designed for maximum efficiency in any type of application
  • Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Origin Piston Pumps
Key 10 mm
Pressure Compensator Setting 3,568-3,684 psi
Pump Type Variable Displacement Open Circuit
Shaft Description 32 mm w/10 mm Key
Series PVH
Paint N/A
Mounting Flange 4 Bolt M
Inlet Port 2 in 4-Bolt Flange/Code 61 w/ M12 Threads
Shaft Length 58 mm
Shaft Dia. 32 mm
Displacement (in³/rev) 4.5
Rotation Right Hand (CW)
Outlet Port 1 in 4-Bolt Flange/Code 61 w/ M10 Threads
Special Features Q250 Valve Plate, No Case To Inlet Check Valve
Control Special Features None
Shaft Type Straight w/ Key
Case Drain #8 SAE O-Ring Port - Bottom (Top Plugged)
Seal Material Viton
Flow Compensator Setting None
Auxiliary Mounting Pad No Auxiliary Mounting Features
Maximum Displacement Adjustment Adjustable Max Displacement (Set at Max)
Port Location Side Port
Torque Setting None
Port Type Flange
Control Type Pressure Compensator
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison