
- PVM131 Series Industrial Axial Piston Pump
- CW Rotation
- 1 3/4 in Keyed Shaft
- SAE D, 4 Bolt w/6 in Pilot
- 57 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Control Type | Pressure Compensator |
Shaft Length | 2.625 in |
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
Series | PVM131 |
Port Type | Flange Ports |
Origin | Axial Piston Pumps |
Auxiliary Mounting Pad | SAE C, 2/4 Bolt, 14 Tooth Spline |
Manufacturer Part No. | PVM131ER13JS02AAA2800000EA0A |
Spline Description | N/A |
Flow Compensator Setting | None |
Port Location | Side Port |
Pilot Diameter | 6 in |
Shaft Type | Straight Keyed |
Paint | Standard Blue Paint |
Flow @ RPM | 31 gpm @ 1000 rpm, 37 gpm @ 1200 rpm, 47 gpm @ 1500 rpm, 57 gpm @ 1800 rpm |
Valve Plate | Electric Motor Speeds |
Operating Pressure [Max] | 5000 psi |
Pump Type | Open Circuit Axial |
Displacement (in³/rev) | 8 |
Rotation | Right Hand (CW) |
Shaft Description | SAE D |
RPM [Max] | 1800 rpm |
Key | 7/16 in |
Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Model No. | PVM131ER13JS02AAA2800000EA0A |
Mounting Flange | SAE D, 4 Bolt |
Bolt Circle Dia. | 9 in |
Pressure Compensator Setting | 280 Bar |
Shaft Dia. | 1.75 in |
Seal Material | Buna-N |
HP @ 1,800 rpm [Max] | 152 hp |
Weight | 145.0 LB |
