
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Manual Override | Plain Override |
Model No. | F6-DG4V4-01-2A-M-U-B5-10 |
Coil Type | ISO 4400 (Din 43650) Connector |
Rated Flow [Max] | 30 gal/min |
Temperature Range [Max] | 122 °F |
Compatible Fluids | Water Base Fluids |
Body Material | Gray Iron |
Mounting | Subplate/Manifold Mount |
Spool Spring Arrangement Code | A |
Watt Rating | 20 W |
AC/DC | AC |
NFPA Size | D05 |
Actuator Type | Solenoid |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Tank Port Rating | 1740 |
Actuation Identification | Solenoid B |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Indicator Lights | No |
Pressure [Max] | 4500 psi |
Leakage | Standard Performance |
Function | Spring Offset |
Temperature Range [Min] | 68 °F |
Operation | Solenoid Operated |
Reducer Module | No |
Spool Center Condition | B Port End |
No. of Stages | Single Stage |
Seal Material | Buna-N |
Weight | 8.44 LB |
