
- Pressure Relief Valve
- Pressure Relief Valve Type
- 500 to 2000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
Lighted | No |
Flow [Max] | 113.5 gal/min |
Compatible Fluids | Phosphate Ester Fluids |
Fluid Cleanliness | 19/17/14 micron |
Adjustment Type | Knob |
Remote | No |
Pressure [Max] | 3000 psi |
Temperature Range [Max] | 154.4 °F |
Tank Port Rating | 1450 |
Valve Type | Pressure Relief |
Electrical Connection | DIN Plug |
Seal Material | Buna-N |
Model No. | CT-10-CEC-DG-8C-VM-U-B5-41 |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Coil Rating | 110/120 VAC - 50/60 Hz |
Valve Mount Type | NPTF Thread |
Body Material | Cast Iron |
Performance | Standard Performance |
Adjustment | Yes |
Leakage | Standard |
Weight | 0.0 LB |
