
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Do not restrict the inlet flow
Response Type | Standard Response |
Tank Port Rating | 5000 |
Spool Control Modification Code | 3 |
Actuator Type | Solenoid |
Solenoid Indicator Lights Code | None |
Model No. | DG5V-8-H-2C-3-M-U-H-10 |
Gauge Port | SAE-4 |
Function | 3-Position Spring Centered |
Surge Suppressor/Damper | None |
Rated Flow [Max] | 185 gal/min |
Pilot/Drain | External Pilot/Internal Drain |
Indicator Lights | No |
Voltage & Frequency | 24 VDC |
Pilot Pressure Code | None |
Gauge Ports Code | None |
Pressure Port Check Valve Pressure | N/A |
EN Code | None |
Pilot Drain Code | None |
Manual Override | Plain Override |
Spool Code | 2 |
Coil Type Code | U |
Seal Material | Buna-N |
Coil Type | DIN 43650 |
Electrical Connection | No Connector |
Housing Code | None |
Pressure [Max] | 5000 psi |
NFPA Size | D08 |
Surge Suppressor/Damper Code | None |
Port Restrictor Plugs | None |
AC/DC | DC |
Coil Rating Code | H |
Pilot Valve Type Code | H |
Manual Override Option Code | None |
Port Restrictor Plug Code | None |
Solenoid | Double |
Spool Spring Arrangement Code | C |
Valve Type | Standard-Duty |
Overrides | Plain Override Solenoid Ends |
Solenoid Energization Code | None |
Port T Pressure Rating | 5000 psi |
Design No. | 10 |
Electrical Options Code | None |
Crossover | All Ports Blocked |
Mechanical Options Code | None |
Operation | Pilot Operated |
Response Type Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Pressure Port Check Valve Code | None |
Mechanical Options | Adjust Pilot Chokes on Both Ends, Adjust Stroke on Both Ends |
Electrical Connector Code | None |
Electrical Options | None |
Center Position | All Ports Blocked |
Reducer Module | N/A |
Reducer Module Code | None |
Spool Indicator Switch Code | None |
Weight | 35.0 LB |
