
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 2900 psi Pressure Adjustment Range
- Knob Adjustment Type
Adjustment | Yes |
Model No. | DGMC2-5-AT-FH-BT-FH-B-30 |
Pressure [Max] | 4500 psi |
Valve Type | Relief Valve |
Performance | Standard Performance |
Adjustment Type | Knob |
Gauge Port Thread Type | BSP |
Body Material | Steel |
Seal Material | Buna-N |
Interface | D05 |
Actuation Option | Proportional |
Pressure Adjustment Range (psi) | 60 to 2,900 |
No. of Stages | Two Stage |
Weight | 0.0 LB |
