
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Leakage | High Performance |
Gauge Port | SAE-4 |
Compatible Fluids | Petroleum Oil |
Crossover | All Ports Open, Restricted |
Surge Suppressor/Damper | None |
Electrical Connector Code | None |
Temperature Range [Min] | -40 °F |
Body Material | Ductile Iron |
Indicator Lights | No |
No. of Stages | Two Stage |
Pressure Port Check Valve Code | None |
Actuator Type | Solenoid |
Pilot/Drain | External Pilot/Internal Drain |
Function | 3-Position Spring Centered |
EN Code | None |
Spool Spring Arrangement Code | C |
Manual Override Option Code | None |
Electrical Connection | No Connector |
Port Restrictor Plug Code | None |
Spool Control Modification Code | None |
Spool Indicator Switch Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Response Type | Standard Response |
Pilot Pressure Code | E |
Response Type Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Mounting | Subplate/Manifold Mount |
Mechanical Options Code | None |
Gauge Ports Code | None |
Fluid Cleanliness | 19/17/14 micron |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Port T Pressure Rating | 5000 psi |
Valve Type | Standard-Duty |
Pilot Drain Code | T |
Temperature Range [Max] | 230 °F |
Center Position | P to T, A & B Blocked |
Solenoid Energization Code | V |
Operation | Pilot Operated |
Design No. | 10 |
Tank Port Rating | 5000 |
Spool Code | 8 |
Seal Material | Buna-N |
Rated Flow [Max] | 175 gal/min |
Coil Type Code | U |
Mechanical Options | None |
Manual Override | Plain Override |
Performance | High Performance |
NFPA Size | D08 |
Model No. | DG5V-8-H-8C-E-T-VM-U-B-10 |
Port Restrictor Plugs | None |
Coil Rating Code | B |
Pressure Port Check Valve Pressure | N/A |
Housing Code | None |
Electrical Options | None |
Surge Suppressor/Damper Code | None |
Reducer Module Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Reducer Module | No |
Overrides | Plain Override Solenoid Ends |
Electrical Options Code | None |
Solenoid Indicator Lights Code | None |
Solenoid | Double |
AC/DC | AC |
Pilot Valve Type | CETOP 3, High Performance |
Pressure [Max] | 5000 psi |
Pilot Valve Type Code | H |
Weight | 35.0 LB |
