
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D10 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
applications
- Used to control large flows, to 1,100 l/min (290 US gpm)
features
- Valve has been computer flow modeled in the core passages of the solid cast body to provide maximum flow at the lowest possible pressure drop
- Endurance tested to 10 million cycles and fatigue tested to NFPA specifications without failure to ensure the highest reliability in applications requiring high flows and pressure
- Offers a wide variety spool and spring arrangements, pilot choke adjustments, integral check valves, and port orifices to meet most system requirements
- High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Overrides | Plain Override Solenoid Ends |
Mounting | Subplate/Manifold Mount |
Surge Suppressor/Damper Code | None |
Valve Type | Standard-Duty |
Body Material | Ductile Iron |
Crossover | P Blocked, A or B to T |
Coil Type Code | F |
Response Type Code | X |
AC/DC | AC |
Electrical Connector Code | None |
Pilot Pressure [Max] | 3000 psi |
Design No. | 10 |
Indicator Lights | No |
Pilot Valve Type | CETOP 3, Standard Performance |
Spool Code | 33 |
EN Code | None |
Port Restrictor Plugs | None |
NFPA Size | D10 |
Response Type | Fast Response |
Pilot Pressure Code | E |
Solenoid | Single |
Pilot Valve Type Code | S |
Housing Code | W |
Seal Material | Buna-N |
Solenoid Indicator Lights Code | None |
Gauge Ports Code | None |
Compatible Fluids | Petroleum Oil |
Coil Type | 1/2 in NPT Thread Wiring Housing |
Spool Control Modification Code | None |
Pressure [Max] | 5000 psi |
Port Restrictor Plug Code | None |
Temperature Range [Min] | -0.4 °F |
Gauge Port | SAE-4 |
Pressure Port Check Valve Pressure | N/A |
Solenoid Energization Code | None |
Center Position | P Blocked, A & B to T |
Pressure Port Check Valve Code | None |
Reducer Module Code | None |
Temperature Range [Max] | 150.8 °F |
Operation | Solenoid Operated |
Model No. | DG5V-10-S-33A-X-E-T-M-FW-B-10-EN523 |
Manual Override Option Code | None |
Spool Spring Arrangement Code | A |
Coil Rating Code | B |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Manual Override | Plain Override |
Reducer Module | N/A |
No. of Stages | Two Stage |
Electrical Options | None |
Rated Flow [Max] | 175 gal/min |
Actuation Identification | Solenoid B |
Electrical Options Code | None |
Surge Suppressor/Damper | None |
Mechanical Options | None |
Pilot/Drain | Internal Drain |
Function | 2-Position Spring Offset |
Actuator Type | Solenoid |
Port T Pressure Rating | 3000 psi |
Assembly Code | None |
Electrical Connection | No Connector |
Leakage | Standard Performance |
Tank Port Rating | 3000 |
Pilot Drain Code | T |
Fluid Cleanliness | 19/17/14 micron |
Weight | 100.0 LB |
