
- Pressure Relief Valve
- Pressure Relief Valve Type
- 6 mm Port Size
- 145 to 3000 psi Pressure Adjustment Range
- 25 gal/min Maximum Flow
Seal Material | Buna-N |
Valve Mount Type | Pump Flange Mounting |
Performance | High Performance |
Model No. | CPF2S-06-F-H-3S-207-M-U6-HH5-20-EN430 |
Pressure [Max] | 3000 psi |
No. of Stages | Two Stage |
Port Size | 6 mm |
Adjustment Type | Knob |
Actuation Option | Solenoid |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Cast Iron |
Tank Port Rating | 1450 |
Remote | No |
Drain | Internal Drain |
Adjustment | Yes |
Valve Type | Pressure Relief |
Port Type | SAE |
Pressure Adjustment Range (psi) | 145 to 3,000 |
Flow [Max] | 25 gal/min |
Weight | 1.0 LB |
