
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 25 mm Port Size
- SAE Port Type
Flow [Max] | 150 gal/min |
Seal Material | Buna-N |
Cover Function | Relief |
Fluid Cleanliness | 18/16/13 micron |
Body Material | Cast Bars |
Series | CVCS |
Insert Ratio | 1:1 |
Model No. | CVCS-25-C1-S2-W-35-11-S26-AP10 |
Temperature Range [Min] | -4 °F |
Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
Pressure Rating | 5000 psi |
Port Type | SAE |
Insert Type | Relief |
Temperature Range [Max] | 158 °F |
Valvistor | No |
Function | Normally Open |
Adjustment | Yes |
Adjustment Type | Locknut |
Leakage | Standard |
Port Size | 25 mm |
Weight | 0.0 LB |
