
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- These hoses can be used to convey hazardous chemicals, steam, hot liquids or other dangerous materials which can cause death, serious bodily injury including burns, pressure wounds or chemical exposure if released accidentally. They should, therefore, onl
Crossover | All Ports Blocked |
Mounting | Subplate/Manifold Mount |
Port T Pressure Rating | 5000 psi |
Center Position | All Ports Blocked |
Response Type Code | None |
Housing Code | None |
Actuator Type | Solenoid |
Electrical Connection | No Connector |
Electrical Options | None |
Temperature Range [Max] | 230 °F |
Performance | Standard Performance |
Surge Suppressor/Damper Code | None |
Seal Material | Buna-N |
Solenoid Energization Code | None |
Overrides | Plain Override Solenoid Ends |
Temperature Range [Min] | -40 °F |
Valve Type | Standard-Duty |
Tank Port Rating | 5000 |
Port Restrictor Plug Code | None |
Solenoid Indicator Lights Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Pressure Port Check Valve Code | None |
Fluid Cleanliness | 19/17/14 micron |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Spool Code | 2 |
Pilot Pressure Code | None |
Mechanical Options | None |
Reducer Module | No |
Solenoid | Double |
Coil Rating Code | B |
Surge Suppressor/Damper | None |
EN Code | None |
Pressure Port Check Valve Pressure | N/A |
Spool Indicator Switch Code | None |
Electrical Connector Code | None |
No. of Stages | Two Stage |
Gauge Ports Code | None |
Pilot Valve Type Code | S |
Operation | Pilot Operated |
Response Type | Standard Response |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Leakage | Standard Performance |
Port Restrictor Plugs | None |
Electrical Options Code | None |
Compatible Fluids | Petroleum Oil |
Function | 3-Position Detented |
Body Material | Ductile Iron |
Manual Override Option Code | None |
Spool Spring Arrangement Code | N |
Rated Flow [Max] | 175 gal/min |
Coil Type | ISO 4400 (Din 43650) Connector |
Actuation Identification | Solenoid A, Solenoid B |
Coil Type Code | U |
Model No. | DG5V-8-S-2N-T-M-U-B-10 |
NFPA Size | D08 |
Manual Override | Plain Override |
Reducer Module Code | None |
Spool Control Modification Code | None |
Pressure [Max] | 5000 psi |
Indicator Lights | No |
Design No. | 10 |
Mechanical Options Code | None |
AC/DC | AC |
Pilot/Drain | Internal Pilot/Internal Drain |
Gauge Port | SAE-4 |
Pilot Drain Code | T |
Weight | 35.0 LB |
