
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Center Position | P Blocked, A & B to T |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Temperature Range [Max] | 230 °F |
Mechanical Options Code | None |
Gauge Port | SAE-4 |
Valve Type | Standard-Duty |
Electrical Options | None |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
No. of Stages | Two Stage |
Model No. | DG5V-8-S-6C-2-T-M-FTWL-B-10 |
Spool Control Modification Code | 2 |
Overrides | Plain Override Solenoid Ends |
Response Type Code | None |
Pressure [Max] | 5000 psi |
Reducer Module | No |
Fluid Cleanliness | 19/17/14 micron |
Rated Flow [Max] | 175 gal/min |
Leakage | Standard Performance |
Port Restrictor Plugs | None |
Crossover | P Blocked, A or B to T |
Electrical Options Code | None |
Coil Rating Code | B |
Actuation Identification | Solenoid A, Solenoid B |
Port Restrictor Plug Code | None |
Pilot Valve Type Code | S |
Seal Material | Buna-N |
Reducer Module Code | None |
Function | 3-Position Spring Centered |
Port T Pressure Rating | 5000 psi |
Manual Override | Plain Override |
AC/DC | AC |
Surge Suppressor/Damper | None |
Manual Override Option Code | None |
Compatible Fluids | Petroleum Oil |
Solenoid Indicator Lights Code | L |
Electrical Connection | Wired Terminal Block |
Coil Type Code | F |
Solenoid Energization Code | None |
Temperature Range [Min] | -40 °F |
Tank Port Rating | 5000 |
Pilot Pressure Code | None |
Pressure Port Check Valve Pressure | N/A |
Pilot Drain Code | T |
Pressure Port Check Valve Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Housing Code | W |
Pilot Valve Type | CETOP 3, Standard Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Mounting | Subplate/Manifold Mount |
Electrical Connector Code | T |
Spool Code | 6 |
NFPA Size | D08 |
Pilot/Drain | Internal Pilot/Internal Drain |
Spool Indicator Switch Code | None |
Body Material | Ductile Iron |
Operation | Pilot Operated |
Response Type | Standard Response |
Design No. | 10 |
Spool Spring Arrangement Code | C |
Solenoid | Double |
EN Code | None |
Gauge Ports Code | None |
Actuator Type | Solenoid |
Surge Suppressor/Damper Code | None |
Performance | Standard Performance |
Indicator Lights | Yes |
Weight | 35.0 LB |
