
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Actuator Type | Solenoid |
Manual Override | Plain Override |
Pressure [Max] | 4500 psi |
Operation | Solenoid Operated |
NFPA Size | D05 |
Spool Spring Arrangement Code | C |
Performance | Standard Performance |
Rated Flow [Max] | 30 gal/min |
AC/DC | DC |
Mounting | Subplate/Manifold Mount |
Function | Spring Centered |
Seal Material | Buna-N |
Temperature Range [Max] | 122 °F |
Model No. | DG4V4-01-8C-VM-W-H5-10 |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Min] | 68 °F |
Body Material | Gray Iron |
No. of Stages | Single Stage |
Tank Port Rating | 1740 |
Indicator Lights | No |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 24 VDC |
Leakage | Standard Performance |
Weight | 0.0 LB |
