
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Function | Spring Centered, Double End |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Operation | Solenoid Operated |
Coil Type | 1/2 in NPT Thread Wiring Housing |
NFPA Size | D05 |
AC/DC | AC |
Electrical Connection | Wired Terminal Block |
Seal Material | Viton |
Model No. | F3-DG4V4-01-6C-M-W-B5-10 |
Weight | 11.3 LB |
