
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Maximum pressure of Fluoropolymer tubing depends on the temperature, the diameter of the tube, and the type of connection used
Crossover | P Blocked, A or B to T |
Temperature Range [Min] | -40 °F |
Solenoid Energization Code | None |
Pilot/Drain | Internal Pilot/External Drain |
Solenoid | Double |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Gauge Ports Code | None |
Electrical Options | None |
Electrical Connector Code | PA5 |
Tank Port Rating | 5000 |
Solenoid Indicator Lights Code | L |
Valve Type | Standard-Duty |
Manual Override | Plain Override |
Pilot Drain Code | None |
EN Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Actuator Type | Solenoid |
Seal Material | Buna-N |
Pilot Valve Type | CETOP 3, Standard Performance |
Surge Suppressor/Damper Code | None |
Housing Code | W |
Spool Control Modification Code | 1 |
Model No. | DG5V-8-S-6C-1-M-FPA5WL-B-10 |
Gauge Port | SAE-4 |
Indicator Lights | Yes |
Design No. | 10 |
Spool Spring Arrangement Code | C |
Leakage | Standard Performance |
Pilot Pressure Code | None |
Body Material | Ductile Iron |
Coil Type Code | F |
Reducer Module | No |
Response Type | Standard Response |
AC/DC | AC |
Mechanical Options Code | None |
Overrides | Plain Override Solenoid Ends |
Pressure [Max] | 5000 psi |
Surge Suppressor/Damper | None |
Electrical Options Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Operation | Pilot Operated |
Compatible Fluids | Petroleum Oil |
Pressure Port Check Valve Code | None |
Port T Pressure Rating | 5000 psi |
Center Position | P Blocked, A & B to T |
Mounting | Subplate/Manifold Mount |
No. of Stages | Two Stage |
Rated Flow [Max] | 175 gal/min |
Port Restrictor Plugs | None |
Spool Code | 6 |
Response Type Code | None |
Spool Indicator Switch Code | None |
Electrical Connection | Five Pin Connector |
Port Restrictor Plug Code | None |
Fluid Cleanliness | 19/17/14 micron |
Pressure Port Check Valve Pressure | N/A |
NFPA Size | D08 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Coil Rating Code | B |
Pilot Valve Type Code | S |
Reducer Module Code | None |
Temperature Range [Max] | 230 °F |
Mechanical Options | Adjust Stroke on Both Ends |
Manual Override Option Code | None |
Performance | Standard Performance |
Function | 3-Position Spring Centered |
Weight | 35.0 LB |
