
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Manual Override Option Code | None |
Spool Indicator Switch Code | None |
Actuation Identification | Solenoid A, Solenoid B |
EN Code | None |
Pressure Port Check Valve Code | None |
Spool Control Modification Code | None |
Response Type Code | None |
Pilot Valve Type Code | H |
Fluid Cleanliness | 19/17/14 micron |
Gauge Ports Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Actuator Type | Solenoid |
Reducer Module Code | None |
Pilot Pressure Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Design No. | 10 |
Housing Code | W |
Tank Port Rating | 5000 |
Port Restrictor Plugs | None |
Pilot Drain Code | T |
Solenoid | Double |
Temperature Range [Max] | 230 °F |
Function | 3-Position Spring Centered |
Electrical Options Code | None |
Electrical Options | None |
Coil Type Code | F |
Spool Code | 2 |
Valve Type | Standard-Duty |
Pilot/Drain | External Pilot/Internal Drain |
Surge Suppressor/Damper Code | None |
Electrical Connection | Five Pin Connector |
Model No. | DG5V-8-H-2C-T-M-FPA5WL-B-10 |
Crossover | All Ports Blocked |
Gauge Port | SAE-4 |
Mechanical Options | None |
Coil Rating Code | B |
NFPA Size | D08 |
Response Type | Standard Response |
Operation | Pilot Operated |
Solenoid Energization Code | None |
Mechanical Options Code | None |
Reducer Module | No |
Indicator Lights | Yes |
No. of Stages | Two Stage |
Overrides | Plain Override Solenoid Ends |
Port T Pressure Rating | 5000 psi |
Center Position | All Ports Blocked |
Pressure Port Check Valve Pressure | N/A |
Temperature Range [Min] | -40 °F |
Compatible Fluids | Petroleum Oil |
Surge Suppressor/Damper | None |
Port Restrictor Plug Code | None |
Manual Override | Plain Override |
Electrical Connector Code | PA5 |
Seal Material | Buna-N |
Spool Spring Arrangement Code | C |
Rated Flow [Max] | 175 gal/min |
Body Material | Ductile Iron |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pressure [Max] | 5000 psi |
Mounting | Subplate/Manifold Mount |
Leakage | High Performance |
Solenoid Indicator Lights Code | L |
Performance | High Performance |
AC/DC | AC |
Weight | 35.0 LB |
