
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 125 to 1450 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
Pilot Control | Port A |
Port Control | Pressure Port |
Pressure [Max] | 4500 psi |
Adjustment Type | Screw w/ Locknut |
Gage Port | SAE-4 |
Interface | D05 |
Actuation Option | Proportional |
No. of Stages | Single Stage |
Pressure Adjustment Range (psi) | 125 to 1,450 |
Model No. | DGMX2-5-PA-BW-RC-S-30 |
Leakage | 196.645 cc/min |
Valve Type | Pressure Reducing Valve |
Adjuster Location | Port B End |
Adjustment | Yes |
Seal Material | Fluorocarbon |
Gauge Port Thread Type | SAE |
Manufacturer Part No. | DGMX2-5-PA-BW-RC-S-30 |
Remote Control Port | Yes |
Design No. | 30 |
External Drain | No |
Body Material | Cast Iron |
Performance | Standard Performance |
Weight | 7.5 LB |
