
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pressure [Max] | 5000 psi |
Pressure Port Check Valve Code | None |
AC/DC | DC |
Port Restrictor Plugs | None |
Electrical Connector Code | None |
Spool Spring Arrangement Code | C |
Crossover | All Ports Blocked |
Temperature Range [Max] | 230 °F |
NFPA Size | D08 |
Solenoid | Double |
Operation | Pilot Operated |
Reducer Module Code | None |
Seal Material | Buna-N |
Actuation Identification | Solenoid A, Solenoid B |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Standard-Duty |
EN Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Actuator Type | Solenoid |
Temperature Range [Min] | -40 °F |
Solenoid Energization Code | V |
Coil Type | ISO 4400 (Din 43650) Connector |
Spool Control Modification Code | None |
Gauge Port | SAE-4 |
No. of Stages | Two Stage |
Pilot Pressure Code | E |
Spool Indicator Switch Code | None |
Electrical Connection | No Connector |
Manual Override Option Code | None |
Center Position | Tandem P to T |
Function | 3-Position Spring Centered |
Port T Pressure Rating | 5000 psi |
Rated Flow [Max] | 175 gal/min |
Gauge Ports Code | None |
Solenoid Indicator Lights Code | None |
Mechanical Options | None |
Mounting | Subplate/Manifold Mount |
Spool Code | 4 |
Leakage | Standard Performance |
Indicator Lights | No |
Mechanical Options Code | None |
Coil Type Code | U |
Response Type | Standard Response |
Watt Rating | 30 W |
Pilot Valve Type Code | S |
Pressure Port Check Valve Pressure | N/A |
Voltage & Frequency | 24 VDC |
Surge Suppressor/Damper | None |
Tank Port Rating | 5000 |
Port Restrictor Plug Code | None |
Pilot Drain Code | T |
Manual Override | Plain Override |
Housing Code | None |
Electrical Options | None |
Body Material | Ductile Iron |
Model No. | DG5V-8-S-4C-E-T-VM-U-H-10 |
Coil Rating Code | H |
Electrical Options Code | None |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Compatible Fluids | Petroleum Oil |
Design No. | 10 |
Response Type Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Surge Suppressor/Damper Code | None |
Reducer Module | No |
Performance | Standard Performance |
Overrides | Plain Override Solenoid Ends |
Weight | 35.0 LB |
