
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pressure Port Check Valve Code | None |
Port T Pressure Rating | 5000 psi |
Surge Suppressor/Damper Code | None |
Spool Control Modification Code | None |
Mechanical Options Code | None |
NFPA Size | D08 |
Coil Type Code | F |
Port Restrictor Plug Code | None |
Response Type Code | X |
Housing Code | W |
Coil Rating Code | B |
Valve Type | Standard-Duty |
Seal Material | Buna-N |
Electrical Options | None |
EN Code | None |
Pilot Valve Type Code | H |
Center Position | All Ports Blocked |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Mechanical Options | None |
Pilot Valve Type | CETOP 3, High Performance |
Manual Override | Plain Override |
Tank Port Rating | 5000 |
Crossover | All Ports Blocked |
Function | 3-Position Spring Centered |
Solenoid Energization Code | None |
Model No. | DG5V-8-H-2C-X-E-M-FTWL-B-10 |
Reducer Module | N/A |
Rated Flow [Max] | 185 gal/min |
Electrical Connector Code | T |
Operation | Pilot Operated |
Indicator Lights | Yes |
Gauge Ports Code | None |
Spool Indicator Switch Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Port Restrictor Plugs | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Options Code | None |
Actuator Type | Solenoid |
Electrical Connection | Wired Terminal Block |
Spool Spring Arrangement Code | C |
Overrides | Plain Override Solenoid Ends |
Pilot Pressure Code | E |
Pressure Port Check Valve Pressure | N/A |
Response Type | Fast Response |
Manual Override Option Code | None |
Reducer Module Code | None |
Surge Suppressor/Damper | None |
Spool Code | 2 |
Gauge Port | SAE-4 |
Pilot Drain Code | None |
Pressure [Max] | 5000 psi |
Design No. | 10 |
AC/DC | AC |
Solenoid Indicator Lights Code | L |
Solenoid | Double |
Weight | 35.0 LB |
