
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 12 VDC Voltage & Frequency
- Subplate Mounting
Pressure [Max] | 5000 psi |
Control Type | Directional |
Body Material | Cast Iron |
Temperature Range [Min] | -4 °F |
Valve Performance | Standard Performance |
NFPA Size | D03 |
Voltage & Frequency | 12 VDC |
Seal Material | Fluorocarbon |
Mounting | Subplate Mounted |
Model No. | KDG4V-3S-33C15N-M-U-G5-60 |
Tank Port Rating | 1450 |
Temperature Range [Max] | 179.6 °F |
Pressure Drop at Rated Flow | 145 |
Fluid Cleanliness | 17/15/12 micron |
Rated Flow | 3.75 gal/min |
Series | KDG4V3S |
Weight | 0.0 LB |
