
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Spool Indicator Switch Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Crossover | All Ports Blocked |
Housing Code | W |
Electrical Connection | Wired Terminal Block |
Reducer Module | N/A |
Pressure [Max] | 5000 psi |
Solenoid | Double |
Indicator Lights | Yes |
Surge Suppressor/Damper Code | None |
Electrical Options | None |
Manual Override Option Code | None |
Manual Override | Plain Override |
Response Type | Standard Response |
Gauge Port | SAE-4 |
Valve Type | Standard-Duty |
Spool Code | 2 |
Function | 3-Position Spring Centered |
Design No. | 10 |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Port Restrictor Plugs | None |
Seal Material | Buna-N |
Reducer Module Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Electrical Options Code | None |
Spool Spring Arrangement Code | C |
Operation | Pilot Operated |
Response Type Code | None |
EN Code | None |
Center Position | All Ports Blocked |
Spool Control Modification Code | None |
Mechanical Options | None |
Actuator Type | Solenoid |
Port Restrictor Plug Code | None |
Model No. | DG5V-8-S-2C-T-K-M-FTWL-B-10 |
Pilot Valve Type Code | S |
Gauge Ports Code | None |
Coil Rating Code | B |
Pilot Drain Code | T |
Mechanical Options Code | None |
Pilot Pressure Code | None |
Rated Flow [Max] | 185 gal/min |
Coil Type Code | F |
Solenoid Energization Code | None |
Port T Pressure Rating | 5000 psi |
Solenoid Indicator Lights Code | L |
Pilot Valve Type | CETOP 3, Standard Performance |
Overrides | Plain Override Solenoid Ends |
Tank Port Rating | 5000 |
Pressure Port Check Valve Code | K |
AC/DC | AC |
Electrical Connector Code | T |
NFPA Size | D08 |
Surge Suppressor/Damper | None |
Pressure Port Check Valve Pressure | 5 psi |
Weight | 35.0 LB |
