
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Model No. | DG5V-8-H-2C-S-M-FW-B-10 |
Actuator Type | Solenoid |
Pressure Port Check Valve Pressure | 75 psi |
Port T Pressure Rating | 5000 psi |
Electrical Connection | No Connector |
Solenoid Indicator Lights Code | None |
Response Type Code | None |
Port Restrictor Plugs | None |
Mechanical Options Code | None |
Reducer Module | N/A |
Pressure Port Check Valve Code | S |
Indicator Lights | No |
Function | 3-Position Spring Centered |
Spool Code | 2 |
Pressure [Max] | 5000 psi |
Spool Control Modification Code | None |
AC/DC | AC |
Electrical Options | None |
Design No. | 10 |
Surge Suppressor/Damper Code | None |
Gauge Ports Code | None |
Coil Rating Code | B |
Solenoid Energization Code | None |
Solenoid | Double |
Pilot/Drain | External Pilot/Internal Drain |
Pilot Valve Type | CETOP 3, High Performance |
Housing Code | W |
Crossover | All Ports Blocked |
Response Type | Standard Response |
Center Position | All Ports Blocked |
Tank Port Rating | 5000 |
Gauge Port | SAE-4 |
Coil Type Code | F |
Overrides | Plain Override Solenoid Ends |
Rated Flow [Max] | 185 gal/min |
Surge Suppressor/Damper | None |
Seal Material | Buna-N |
Manual Override Option Code | None |
Pilot Drain Code | None |
Spool Spring Arrangement Code | C |
Port Restrictor Plug Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Electrical Connector Code | None |
Reducer Module Code | None |
Electrical Options Code | None |
Operation | Pilot Operated |
Valve Type | Standard-Duty |
Pilot Valve Type Code | H |
NFPA Size | D08 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pilot Pressure Code | None |
Spool Indicator Switch Code | None |
Mechanical Options | None |
EN Code | None |
Manual Override | Plain Override |
Weight | 35.0 LB |
