
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Performance | Standard Performance |
Solenoid Energization Code | None |
Solenoid | Double |
Reducer Module Code | None |
Temperature Range [Max] | 230 °F |
Pilot Drain Code | None |
Coil Rating Code | B |
Housing Code | W |
Center Position | All Ports Blocked |
Spool Indicator Switch Code | None |
Manual Override | Plain Override |
Leakage | Standard Performance |
Spool Code | 2 |
Reducer Module | No |
Surge Suppressor/Damper | None |
Mounting | Subplate/Manifold Mount |
Fluid Cleanliness | 19/17/14 micron |
Response Type Code | None |
Indicator Lights | No |
Tank Port Rating | 5000 |
Manual Override Option Code | None |
Mechanical Options Code | None |
Coil Type Code | F |
Rated Flow [Max] | 175 gal/min |
Pressure Port Check Valve Pressure | N/A |
Solenoid Indicator Lights Code | None |
Valve Type | Standard-Duty |
Temperature Range [Min] | -40 °F |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Gauge Ports Code | None |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Pilot Pressure Code | None |
Seal Material | Buna-N |
Pressure Port Check Valve Code | None |
Port T Pressure Rating | 5000 psi |
Pilot Valve Type Code | S |
Spool Control Modification Code | 2 |
Port Restrictor Plug Code | None |
NFPA Size | D08 |
Pressure [Max] | 5000 psi |
AC/DC | AC |
Operation | Pilot Operated |
Electrical Connector Code | None |
Response Type | Standard Response |
Actuator Type | Solenoid |
Spool Spring Arrangement Code | N |
Body Material | Ductile Iron |
Function | 3-Position Detented |
Model No. | DG5V-8-S-2N-2-M-FW-B-10 |
Gauge Port | SAE-4 |
Design No. | 10 |
EN Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Overrides | Plain Override Solenoid Ends |
Electrical Options | None |
Surge Suppressor/Damper Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Port Restrictor Plugs | None |
Electrical Connection | No Connector |
Pilot/Drain | Internal Pilot/External Drain |
Compatible Fluids | Petroleum Oil |
Electrical Options Code | None |
No. of Stages | Two Stage |
Crossover | All Ports Blocked |
Actuation Identification | Solenoid A, Solenoid B |
Weight | 35.0 LB |
