
- Pressure Relief Valve
- 145 to 3000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Performance | High Performance |
Port Type | SAE |
Adjustment | Yes |
Flow [Max] | 150.00 gal/min |
Body Material | Cast Iron |
Tank Port Rating | 1450 |
Actuation Option | Proportional |
Valve Type | Pressure Relief |
Adjustment Type | Screw |
Pressure [Max] | 3,000 psi |
Pressure Adjustment Range (psi) | 145 to 3,000 |
Fluid Cleanliness | 19/17/14 micron |
Valve Mount Type | Pump Flange Mounting |
Seal Material | Buna-N |
No. of Stages | Two Stage |
Model No. | CPF2S-12-F-W-3S-M-FW-B5-20-EN417 |
Weight | 1.0 LB |
