
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Center Position | P Blocked, A & B to T |
Actuator Type | Solenoid |
Design No. | 10 |
EN Code | None |
AC/DC | AC |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Response Type Code | None |
Mechanical Options Code | None |
Electrical Connector Code | None |
Pilot Drain Code | T |
Housing Code | W |
Surge Suppressor/Damper | None |
Solenoid Energization Code | None |
Pilot Valve Type Code | H |
Reducer Module | N/A |
Overrides | Plain Override Solenoid Ends |
Crossover | P Blocked, A or B to T |
Seal Material | Buna-N |
Port T Pressure Rating | 5000 psi |
Surge Suppressor/Damper Code | None |
Pressure Port Check Valve Pressure | N/A |
Response Type | Standard Response |
Gauge Ports Code | None |
Electrical Connection | No Connector |
Coil Rating Code | B |
Manual Override Option Code | None |
Spool Spring Arrangement Code | C |
Solenoid Indicator Lights Code | None |
Mechanical Options | Adjust Pilot Chokes on Both Ends, Adjust Stroke on Both Ends |
Indicator Lights | No |
Port Restrictor Plugs | None |
Electrical Options | None |
Pressure Port Check Valve Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pilot/Drain | External Pilot/Internal Drain |
Manual Override | Plain Override |
Tank Port Rating | 5000 |
Port Restrictor Plug Code | None |
Solenoid | Double |
Operation | Pilot Operated |
Spool Control Modification Code | 3 |
Rated Flow [Max] | 185 gal/min |
Electrical Options Code | None |
NFPA Size | D08 |
Gauge Port | SAE-4 |
Reducer Module Code | None |
Pressure [Max] | 5000 psi |
Valve Type | Standard-Duty |
Pilot Valve Type | CETOP 3, High Performance |
Spool Indicator Switch Code | None |
Function | 3-Position Spring Centered |
Pilot Pressure Code | None |
Coil Type Code | F |
Spool Code | 6 |
Model No. | DG5V-8-H-6C-3-T-M-FW-B-10 |
Weight | 35.0 LB |
