
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
NFPA Size | D05 |
AC/DC | AC |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Seal Material | Buna-N |
Model No. | DG4V4-01-6C-M-PA5W-B5-10 |
Electrical Connection | Five Pin Connector W/ Terminal Box |
Operation | Solenoid Operated |
Function | Spring Centered, Double End |
Weight | 11.38 LB |
