
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
NFPA Size | D08 |
Spool Control Modification Code | None |
Response Type Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Operation | Pilot Operated |
Crossover | All Ports Blocked, or P & B Blocked, A to T |
Function | 3-Position Spring Centered |
Rated Flow [Max] | 185 gal/min |
Pilot Pressure Code | E |
Electrical Options | None |
Gauge Port | SAE-4 |
Mechanical Options | None |
Overrides | Plain Override Solenoid Ends |
Model No. | DG5V-8-S-3C-E-T-M-FW-B-10 |
Electrical Connection | No Connector |
Indicator Lights | No |
Surge Suppressor/Damper Code | None |
Pressure Port Check Valve Pressure | N/A |
Manual Override Option Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pressure Port Check Valve Code | None |
Tank Port Rating | 5000 |
Electrical Options Code | None |
Solenoid Energization Code | None |
Housing Code | W |
AC/DC | AC |
Solenoid | Double |
Pilot Valve Type Code | S |
Pilot/Drain | External Pilot/Internal Drain |
Pilot Valve Type | CETOP 3, Standard Performance |
Spool Indicator Switch Code | None |
EN Code | None |
Reducer Module Code | None |
Pressure [Max] | 5000 psi |
Reducer Module | N/A |
Center Position | P & B Blocked, A to T |
Coil Rating Code | B |
Mechanical Options Code | None |
Actuator Type | Solenoid |
Valve Type | Standard-Duty |
Port Restrictor Plugs | None |
Response Type | Standard Response |
Surge Suppressor/Damper | None |
Gauge Ports Code | None |
Manual Override | Plain Override |
Spool Code | 3 |
Port Restrictor Plug Code | None |
Port T Pressure Rating | 5000 psi |
Design No. | 10 |
Electrical Connector Code | None |
Pilot Drain Code | T |
Solenoid Indicator Lights Code | None |
Spool Spring Arrangement Code | C |
Coil Type Code | F |
Seal Material | Buna-N |
Weight | 35.0 LB |
