
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
NFPA Size | D05 |
Indicator Lights | Yes |
Operation | Solenoid Operated |
Mounting | Subplate/Manifold Mount |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 9500 psi |
Spool Spring Arrangement Code | C |
Rated Flow [Max] | 24 gal/min |
Body Material | Gray Iron |
Compatible Fluids | Petroleum Oil |
AC/DC | DC |
Temperature Range [Max] | 122 °F |
Temperature Range [Min] | 68 °F |
Model No. | DG4S4W-018C-X-60 |
No. of Stages | Single Stage |
Actuator Type | Solenoid |
Performance | Standard Performance |
Actuation Identification | Solenoid A, Solenoid B |
Voltage & Frequency | 250 VDC |
Seal Material | Buna-N |
Function | Spring Centered |
Leakage | Standard Performance |
Weight | 0.0 LB |
