With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Model No.
PVQ40AR01AA10A2100000100100CD0A
Shaft Dia.
0.875 in
Inlet Port
SAE-24
Manufacturer Part No.
PVQ40AR01AA10A2100000100100CD0A
Port Type
SAE
Shaft Type
Straight w/ Key
Origin
Piston Pumps
Rotation
Right Hand (CW)
Key
1/4 in
Mounting
Flange Mount
Mounting Flange
SAE B, 2 Bolt
Outlet Port
SAE-16
Series
PVQ40
Case Drain
SAE-10
Seal Material
Buna-N
Shaft Style
Single Shaft
Port Location
Side Port
Pump Type
Variable Displacement Open Circuit
Displacement (in³/rev)
2.5
Shaft Length
1.3125 in
Pressure [Max]
3000 psi
Control Type
Pressure Compensator
Weight
50.0 LB
We're here for you
with Service Centers across the country - We have your back