For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Key
3/8 in
Outlet Port
1 1/4 in 4-Bolt Flange/Code 62
Special Features
Q250 Valve Plate, No Case To Inlet Check Valve
Pump Type
Variable Displacement Open Circuit
Paint
N/A
Inlet Port
2 1/2 in 4-Bolt Flange/Code 61
Shaft Description
1 1/2 w/3/8 Key
Displacement (in³/rev)
8
Shaft Dia.
1.5 in
Port Location
Side Port
Torque Setting
522-638 psi
Pressure Compensator Setting
3,568-3,684 psi
Mounting Flange
SAE C, 4 Bolt
Auxiliary Mounting Pad
No Auxiliary Mounting Features
Port Type
Flange
Rotation
Right Hand (CW)
Origin
Piston Pumps
Control Type
Pressure And Flow Compensator w/ Torque Sensing
Control Special Features
None
Series
PVH
Seal Material
Viton
Shaft Length
2.12 in
Maximum Displacement Adjustment
Standard Displacement
Shaft Type
Straight w/ Key
Case Drain
#10 SAE O-Ring Port - Bottom (Top Plugged)
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back