
Vickers
02-341746
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101917630


- Series PVB15 Flange Mounted Piston Pump
- Left Hand
- Single Shaft Design
- 15 gal/min
- 7/8" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
Manufacturer Part No. | PVB15-LSY-41-C 12 |
Displacement Zone | One Side of Center |
Pressure Adjustment [Min] | 250 psi |
Shaft Type | Straight w/ Key |
Design No. | 41 |
Pressure Adjustment [Max] | 3000 psi |
Shaft Dia. | 0.875 in |
Case Drain | SAE-8 |
Outlet Port | SAE-20 |
Displacement (in³/rev) | 2.01 |
Control Type | Pressure Compensator |
Displacement Type | Variable |
Pump Type | Variable Displacement Open Circuit |
Maximum Displacement Adjustment | No |
Series | PVB15 |
GPM @ Speed | 15 gpm @ 1750 rpm |
Mounting | Flange Mount |
Rotation | Left Hand (CCW) |
Port Type | SAE |
Special Design Option | N/A |
Control Location | N/A |
Seal Material | Buna-N |
Mounting Flange | SAE B, 2 Bolt |
Shaft Style | Single Shaft |
Pressure [Max] | 2000 psi |
Origin | Piston Pumps |
Port Location | Side Port |
Model No. | PVB15-LSY-41-C 12 |
Inlet Port | SAE-20 |
Pressure Compensator Variation | N/A |
Weight | 33.0 LB |
