
Vickers
02-341712
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101908923


- Series PVB10 Flange Mounted Piston Pump
- Right Hand
- Single Shaft Design
- 10 gal/min
- 7/8" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
Seal Material | Buna-N |
Maximum Displacement Adjustment | Yes |
Port Type | SAE |
Pump Type | Variable Displacement Open Circuit |
Inlet Port | SAE-20 |
Model No. | PVB10-RSY-41-CC 12 |
Series | PVB10 |
Displacement (in³/rev) | 1.29 |
Displacement Type | Variable |
Shaft Type | Straight w/ Key |
Pressure Compensator Variation | N/A |
Pressure Adjustment [Max] | 3000 psi |
Pressure Adjustment [Min] | 250 psi |
Mounting Flange | SAE B, 2 Bolt |
Rotation | Right Hand (CW) |
Shaft Style | Single Shaft |
Special Design Option | N/A |
Displacement Zone | One Side of Center |
Port Location | Side Port |
Outlet Port | SAE-20 |
Control Location | N/A |
Shaft Dia. | 0.875 in |
Case Drain | SAE-8 |
Origin | Piston Pumps |
Mounting | Flange Mount |
Control Type | Pressure Compensator |
Manufacturer Part No. | PVB10-RSY-41-CC 12 |
Pressure [Max] | 3000 psi |
Design No. | 41 |
Weight | 33.0 LB |
