Skip to content Skip to navigation menu
Vickers02-341690

02-341690

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101907100
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-20 Inlet
  • 2,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers02-341690
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Type SAE
Port Location Rear Port
Pressure Adjustment [Max] 2000 psi
Pump Type Variable Displacement Open Circuit
Model No. PVQ32 B2R SE1S 21 CM7D 12
Shaft Dia. 0.875 in
Design No. 21
Special Design Option Adjustable Maximum Displacement Stop
Displacement (in³/rev) 2.01
Mounting Flange Mount
Inlet Port SAE-20
Pressure [Max] 2000 psi
Rotation Right Hand (CW)
Shaft Type Straight w/ Key
Mounting Flange SAE B, 2 Bolt
Case Drain SAE-8
GPM @ Speed 15.2 gpm @ 1750 rpm
Shaft Style Single Shaft
Pressure Adjustment [Min] 350 psi
Series PVQ32
Outlet Port SAE-20
Control Type Low Pressure Compensator
Origin Piston Pumps
Seal Material Buna-N
Manufacturer Part No. PVQ32 B2R SE1S 21 CM7D 12
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison