Skip to content Skip to navigation menu
Vickers02-341689

02-341689

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101908845
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-20 Inlet
  • 2,000 psi
+ Show More + Show Less
Vickers02-341689
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, 13 Tooth Splined
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Design No. 21
Outlet Port SAE-20
Shaft Style Single Shaft
Shaft Dia. 0.875 in
Displacement (in³/rev) 2.01
Pressure Adjustment [Max] 2000 psi
Model No. PVQ32 B2R SE3S 21 CM7 12
Control Type Low Pressure Compensator
Port Location Rear Port
Rotation Right Hand (CW)
Series PVQ32
Inlet Port SAE-20
Origin Piston Pumps
Pump Type Variable Displacement Open Circuit
Pressure Adjustment [Min] 350 psi
Mounting Flange SAE B, 2 Bolt
Port Type SAE
Manufacturer Part No. PVQ32 B2R SE3S 21 CM7 12
Shaft Type 13 Tooth Splined
Pressure [Max] 2000 psi
Mounting Flange Mount
Seal Material Buna-N
Case Drain SAE-8
GPM @ Speed 15.2 gpm @ 1750 rpm
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison