Skip to content Skip to navigation menu
Vickers02-341675

02-341675

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101917634
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-20 Inlet
  • 2,000 psi
+ Show More + Show Less
Vickers02-341675
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Model No. PVQ32 B2R SS1S 21 C14 12
Shaft Dia. 0.875 in
GPM @ Speed 15.2 gpm @ 1750 rpm
Series PVQ32
Case Drain SAE-8
Shaft Type Straight w/ Key
Pressure [Max] 2000 psi
Rotation Right Hand (CW)
Outlet Port SAE-20
Pressure Adjustment [Max] 2000 psi
Design No. 21
Pump Type Variable Displacement Open Circuit
Displacement (in³/rev) 2.01
Inlet Port SAE-20
Mounting Flange Mount
Manufacturer Part No. PVQ32 B2R SS1S 21 C14 12
Origin Piston Pumps
Control Type Pressure Compensator
Mounting Flange SAE B, 2 Bolt
Port Type SAE
Port Location Side Port
Seal Material Buna-N
Shaft Style Single Shaft
Pressure Adjustment [Min] 350 psi
Weight 44.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison