With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Displacement (in³/rev)
2.01
Model No.
PVQ32 B2R SS3S 21 CM7 12
Design No.
21
Port Type
SAE
Outlet Port
SAE-20
Control Type
Low Pressure Compensator
Port Location
Side Port
Manufacturer Part No.
PVQ32 B2R SS3S 21 CM7 12
Shaft Dia.
0.875 in
Pressure Adjustment [Min]
350 psi
Pressure Adjustment [Max]
2000 psi
Inlet Port
SAE-20
Pump Type
Variable Displacement Open Circuit
Shaft Type
13 Tooth Splined
Mounting Flange
SAE B, 2 Bolt
Origin
Piston Pumps
Pressure [Max]
2000 psi
GPM @ Speed
15.2 gpm @ 1750 rpm
Seal Material
Buna-N
Mounting
Flange Mount
Series
PVQ32
Shaft Style
Single Shaft
Case Drain
SAE-8
Rotation
Right Hand (CW)
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back