Skip to content Skip to navigation menu
Vickers02-341662

02-341662

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101909103
  • Series PVQ13 Piston Pump
  • Left Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers02-341662
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Left Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Type Straight w/ Key
Port Type SAE
Port Location Rear Port
Displacement (in³/rev) 0.843
Origin Piston Pumps
Series PVQ13
Control Type Pressure Compensator
Inlet Port SAE-12
Pressure Adjustment [Max] 2000 psi
Pressure Adjustment [Min] 350 psi
Pump Type Variable Displacement Open Circuit
Outlet Port SAE-12
Shaft Style Single Shaft
GPM @ Speed 6.25 gpm @ 1750 rpm
Rotation Left Hand (CCW)
Shaft Dia. 0.75 in
Seal Material Buna-N
Manufacturer Part No. PVQ13-A2L-SE1S-20-C14-12
Pressure [Max] 3000 psi
Mounting Flange Mount
Mounting Flange SAE A, 2 Bolt
Model No. PVQ13-A2L-SE1S-20-C14-12
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison