Skip to content Skip to navigation menu
Vickers02-341656

02-341656

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101907941
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers02-341656
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pump Type Variable Displacement Open Circuit
Pressure Adjustment [Min] 350 psi
Manufacturer Part No. PVQ13 A2R SE3S 20 C14 12
Shaft Type 9 Tooth Splined
Series PVQ13
Rotation Right Hand (CW)
Shaft Dia. 0.625 in
Control Type Pressure Compensator
Pressure [Max] 3000 psi
Port Type SAE
Seal Material Buna-N
Inlet Port SAE-12
Mounting Flange SAE A, 2 Bolt
Shaft Style Single Shaft
Port Location Rear Port
Displacement (in³/rev) 0.843
Outlet Port SAE-12
Mounting Flange Mount
Origin Piston Pumps
GPM @ Speed 6.25 gpm @ 1750 rpm
Model No. PVQ13 A2R SE3S 20 C14 12
Pressure Adjustment [Max] 2000 psi
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison