Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341654

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906047
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Location Rear Port
Shaft Type Straight w/ Key
Shaft Style Single Shaft
Origin Piston Pumps
Mounting Flange SAE A, 2 Bolt
Seal Material Buna-N
Displacement (in³/rev) 0.843
Pressure Adjustment [Max] 1500 psi
Inlet Port SAE-12
Shaft Dia. 0.75 in
Special Design Option Adjustable Maximum Displacement Stop
Pressure [Max] 3000 psi
Mounting Flange Mount
Pump Type Variable Displacement Open Circuit
GPM @ Speed 6.25 gpm @ 1750 rpm
Outlet Port SAE-12
Rotation Right Hand (CW)
Model No. PVQ13-A2R-SE1S-20-CM7D-12
Pressure Adjustment [Min] 350 psi
Port Type SAE
Series PVQ13
Manufacturer Part No. PVQ13-A2R-SE1S-20-CM7D-12
Control Type Low Pressure Compensator
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison