With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Dia.
0.75 in
Port Type
SAE
Shaft Style
Single Shaft
Shaft Type
Straight w/ Key
Manufacturer Part No.
PVQ13-A2R-SE1S-20-CG-30-S2
Inlet Port
SAE-12
Mounting Flange
SAE A, 2 Bolt
Port Location
Rear Port
Series
PVQ13
GPM @ Speed
6.25 gpm @ 1750 rpm
Special Design Option
Shaft Up Mounting
Mounting
Flange Mount
Pump Type
Variable Displacement Open Circuit
Displacement (in³/rev)
0.843
Pressure [Max]
3000 psi
Control Type
Pressure Compensator, Modified for Hydraulic Remote Control
Outlet Port
SAE-12
Origin
Piston Pumps
Rotation
Right Hand (CW)
Seal Material
Buna-N
Model No.
PVQ13-A2R-SE1S-20-CG-30-S2
Weight
16.0 LB
We're here for you
with Service Centers across the country - We have your back