Skip to content Skip to navigation menu
Vickers02-341646

02-341646

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101907106
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers02-341646
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Outlet Port SAE-12
Special Design Option Adjustable Maximum Displacement Stop
Pressure Adjustment [Max] 2000 psi
Model No. PVQ13-A2R-SE1S-20-C14D-12
Pressure Adjustment [Min] 350 psi
Series PVQ13
Origin Piston Pumps
Shaft Style Single Shaft
Shaft Type Straight w/ Key
Pump Type Variable Displacement Open Circuit
Port Location Rear Port
Mounting Flange SAE A, 2 Bolt
Control Type Pressure Compensator
Port Type SAE
GPM @ Speed 6.25 gpm @ 1750 rpm
Manufacturer Part No. PVQ13-A2R-SE1S-20-C14D-12
Pressure [Max] 3000 psi
Shaft Dia. 0.75 in
Rotation Right Hand (CW)
Inlet Port SAE-12
Mounting Flange Mount
Seal Material Buna-N
Displacement (in³/rev) 0.843
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison