Skip to content Skip to navigation menu
Vickers02-341638

02-341638

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101907103
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers02-341638
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pump Type Variable Displacement Open Circuit
Series PVQ13
Pressure [Max] 3000 psi
Displacement (in³/rev) 0.843
Inlet Port SAE-16
Pressure Adjustment [Min] 350 psi
Manufacturer Part No. PVQ13-A2R-SS3S-20-C14-12
GPM @ Speed 6.25 gpm @ 1750 rpm
Origin Piston Pumps
Model No. PVQ13-A2R-SS3S-20-C14-12
Port Location Side Port
Port Type SAE
Outlet Port SAE-16
Rotation Right Hand (CW)
Pressure Adjustment [Max] 2000 psi
Shaft Dia. 0.625 in
Mounting Flange Mount
Shaft Style Single Shaft
Seal Material Buna-N
Control Type Pressure Compensator
Shaft Type 9 Tooth Splined
Mounting Flange SAE A, 2 Bolt
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison