Skip to content Skip to navigation menu
Vickers02-341630

02-341630

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101907942
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers02-341630
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pressure Adjustment [Max] 2000 psi
Control Type Pressure Compensator
GPM @ Speed 6.25 gpm @ 1750 rpm
Mounting Flange SAE A, 2 Bolt
Shaft Dia. 0.75 in
Rotation Right Hand (CW)
Port Type SAE
Mounting Flange Mount
Inlet Port SAE-16
Manufacturer Part No. PVQ13-A2R-SS1S-20-C14-12
Origin Piston Pumps
Pump Type Variable Displacement Open Circuit
Outlet Port SAE-16
Displacement (in³/rev) 0.843
Seal Material Buna-N
Pressure Adjustment [Min] 350 psi
Model No. PVQ13-A2R-SS1S-20-C14-12
Shaft Type Straight w/ Key
Series PVQ13
Port Location Side Port
Pressure [Max] 3000 psi
Shaft Style Single Shaft
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison