Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341624

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101917635
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Origin Piston Pumps
Inlet Port SAE-16
Manufacturer Part No. PVQ13-A2R-SS1S-20-C14D-12
Control Type Pressure Compensator
Pressure Adjustment [Max] 2000 psi
Outlet Port SAE-16
GPM @ Speed 6.25 gpm @ 1750 rpm
Shaft Style Single Shaft
Pressure Adjustment [Min] 350 psi
Pump Type Variable Displacement Open Circuit
Seal Material Buna-N
Shaft Dia. 0.75 in
Port Type SAE
Pressure [Max] 3000 psi
Mounting Flange SAE A, 2 Bolt
Mounting Flange Mount
Port Location Side Port
Shaft Type Straight w/ Key
Rotation Right Hand (CW)
Model No. PVQ13-A2R-SS1S-20-C14D-12
Displacement (in³/rev) 0.843
Special Design Option Adjustable Maximum Displacement Stop
Series PVQ13
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison