Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341621

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906794
  • Series PVQ10 Piston Pump
  • Left Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Left Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Model No. PVQ10-A2L-SS1S-20-C21-12
GPM @ Speed 4.75 gpm @ 1750 rpm
Mounting Flange Mount
Pressure Adjustment [Min] 350 psi
Pressure [Max] 3000 psi
Seal Material Buna-N
Pump Type Variable Displacement Open Circuit
Manufacturer Part No. PVQ10-A2L-SS1S-20-C21-12
Origin Piston Pumps
Shaft Style Single Shaft
Control Type Pressure Compensator
Shaft Type Straight w/ Key
Mounting Flange SAE A, 2 Bolt
Pressure Adjustment [Max] 3000 psi
Rotation Left Hand (CCW)
Series PVQ10
Shaft Dia. 0.75 in
Outlet Port SAE-16
Inlet Port SAE-16
Port Location Side Port
Displacement (in³/rev) 0.643
Port Type SAE
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison