Skip to content Skip to navigation menu
Vickers02-341620

02-341620

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101908925
  • Series PVQ10 Piston Pump
  • Left Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers02-341620
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Left Hand
  • 4.75 gpm @ 1,750 rpm
  • 5/8" Shaft, 9 Tooth Splined
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pressure Adjustment [Min] 350 psi
Pump Type Variable Displacement Open Circuit
Rotation Left Hand (CCW)
Model No. PVQ10-A2L-SE3S-20-C21-12
Pressure Adjustment [Max] 3000 psi
Port Location Rear Port
Pressure [Max] 3000 psi
Shaft Dia. 0.625 in
Inlet Port SAE-12
Series PVQ10
Shaft Style Single Shaft
Mounting Flange SAE A, 2 Bolt
Control Type Pressure Compensator
Port Type SAE
Seal Material Buna-N
Displacement (in³/rev) 0.643
Outlet Port SAE-12
Manufacturer Part No. PVQ10-A2L-SE3S-20-C21-12
Origin Piston Pumps
Mounting Flange Mount
Shaft Type 9 Tooth Splined
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison