Skip to content Skip to navigation menu
Vickers02-341619

02-341619

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101908336
  • Series PVQ10 Piston Pump
  • Left Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers02-341619
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Left Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Seal Material Buna-N
Model No. PVQ10 A2L SE1S 20 CM7D 12
Pressure [Max] 3000 psi
Manufacturer Part No. PVQ10 A2L SE1S 20 CM7D 12
Rotation Left Hand (CCW)
Displacement (in³/rev) 0.643
Shaft Dia. 0.75 in
Series PVQ10
Pump Type Variable Displacement Open Circuit
Outlet Port SAE-12
GPM @ Speed 4.75 gpm @ 1750 rpm
Pressure Adjustment [Min] 350 psi
Origin Piston Pumps
Port Type SAE
Shaft Type Straight w/ Key
Control Type Low Pressure Compensator
Mounting Flange Mount
Mounting Flange SAE A, 2 Bolt
Inlet Port SAE-12
Port Location Rear Port
Special Design Option Adjustable Maximum Displacement Stop
Shaft Style Single Shaft
Pressure Adjustment [Max] 1500 psi
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison