Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-341614

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101906678
  • Series PVQ10 Piston Pump
  • Left Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Left Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Mounting Flange Mount
Pressure Adjustment [Min] 350 psi
Rotation Left Hand (CCW)
Control Type Pressure Compensator
Outlet Port SAE-12
Port Location Rear Port
Seal Material Buna-N
Shaft Style Single Shaft
Manufacturer Part No. PVQ10-A2L- SE1S- 20-C21-12
Model No. PVQ10-A2L- SE1S- 20-C21-12
Pump Type Variable Displacement Open Circuit
Shaft Type Straight w/ Key
Series PVQ10
Shaft Dia. 0.75 in
Pressure [Max] 3000 psi
Origin Piston Pumps
Inlet Port SAE-12
Mounting Flange SAE A, 2 Bolt
Displacement (in³/rev) 0.643
Pressure Adjustment [Max] 3000 psi
Port Type SAE
GPM @ Speed 4.75 gpm @ 1750 rpm
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison